Beli oven memmert di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Memmert Laboratory Oven
    Mulai

    Rp56.999.900

    Memmert Laboratory Oven
    Deskripsi:
    The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
  2. Memmert Laboratory Oven
    Mulai

    Rp39.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  3. Memmert Lab Oven
    Mulai

    Rp129.999.900

    Memmert Lab Oven
    Deskripsi:
    UN450 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
    atribut:
    • Altitude of Installation (m): Max. 2000 (above sea level)
    • Ambient Temperature (°C): +5 to +40
    • Housing: Rear Zinc-plated Steel
    • Humidity rh: max. 80 %, non-condensing
    • Interior Dimensions (mm): 1040x720x600
    • Internals: 2 stainless steel grid(s), electropolished
    • Max. Loading of Chamber (kg): 300
    • Max. Loading per Internal (kg): 30
    • Max. Number of Internals: 8
    • Overvoltage Category: II
    • Pollution Degree: 2
    • Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
    • Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
    • Temperature Setting Range (°C): +20 to +300
    • Textured Stainless Steel Casing Dimensions (mm): 1224x1247x784
    • Voltage Electrical Load: 400V and 3x 230VW/o neutral, 50/60Hz approx. 5800W
    • Volume (L): 449
    • Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
  4. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  5. Aqualab Bencthop Water Activity Meter (Pengukur Kadar Air)
    Mulai

    Rp449.999.900

    Aqualab Bencthop Water Activity Meter (Pengukur Kadar Air)
    Deskripsi:
    AquaLab is the quickest, most accurate, and most reliable instrument available for measuring water activity. Whether you are researching or working on the production line, AquaLab will suit your needs. It is easy to use and provides accurate and timely results. Use AquaLab 4TE for lab quality water activity measurements at the line, receiving dock, processing plant, storage facility anywhere you need to verify the safety and quality of your products and ingredients
    atribut:
    • Repeatability (aw): 0.001
    • Resolution (Aw): 0.0001
    • Sample Dish Capacity (ml): 7.5 Recommended (15 ml Full)
  6. GT Sonic Ultrasonic Cleaner (Mesin Cuci Ultrasonik)
    Mulai

    Rp3.499.900

    GT Sonic Ultrasonic Cleaner (Mesin Cuci Ultrasonik)
    Deskripsi:
    Mesin pembersih dengan teknologi ultrasonik untuk alat lab, elektronik, spare part, alat kesehatan, perhiasan, dll
  7. GEA Laboratories Refrigerator
    Mulai

    Rp25.999.900

    GEA Laboratories Refrigerator
    atribut:
    • Temperature (°C): -2 to +4
    • Voltage (V): 220
    • Number of Phase: 1-phase
    • Frequency (Hz): 50
    • Origin: China
    • Refrigerant: R290
  8. Carbolite Gero Laboratory Furnace
    Mulai

    Rp79.999.900

    Carbolite Gero Laboratory Furnace
    Deskripsi:
    The ELF laboratory furnaces comprise 3 bench mounted models designed for light duty and general use up to 1100 °C. These laboratory furnaces have a simple drop down door and a top mounted ceramic chimney. The combination of low thermal mass insulation and free radiating wire elements embedded in the chamber sides provide efficient heating.
    atribut:
    • Maximum Continuous Operating Temperature (°C): 1000
    • Maximum Temperature (°C): 1100
    • Thermocouple Type: K
  9. Jeken Ultrasonic Cleaner (Mesin Cuci Ultrasonik)
    Mulai

    Rp2.599.900

  10. Memmert Lab Oven
    Mulai

    Rp91.999.900

    Memmert Lab Oven
    Deskripsi:
    UN260 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
    atribut:
    • Adjustable Parameters: Temperature (Celsius or Fahrenheit), air flap position, programme time, time zones, summertime/wintertime
    • Altitude of Installation (m): Max. 2000 (above sea level)
    • Ambient Temperature (°C): +5 to +40
    • Door: fully insulated stainless steel door with 2-point locking (compression door lock)
    • Housing: Rear Zinc-plated Steel
    • Humidity rh: max. 80 %, non-condensing
    • Interior Dimensions (mm): 640x800x500
    • Internals: 2 stainless steel grid(s), electropolished
    • Max. Loading of Chamber (kg): 300
    • Max. Loading per Internal (kg): 20
    • Max. Number of Internals: 9
    • Overvoltage Category: II
    • Pollution Degree: 2
    • Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
    • Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
    • Temperature Setting Range (°C): +20 to +300
    • Textured Stainless Steel Casing Dimensions (mm): 824x1183x684
    • Voltage Electrical Load: 230V, 50/60Hz approx. 3400W; 115V, 50/60Hz approx. 1800W
    • Volume (L): 256
    • Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
  11. Maskot Digital Incubator + Overload
    Mulai

    Rp16.999.900

    Maskot Digital Incubator + Overload
    atribut:
    • Temperature Accuracy (°C): ±0.1
    • Temperature Range (°C): RT +5 to 120
    • Timer (minute): 0~9999
    • Voltage (V/Hz): 220/50
  12. Robust Fume Hood
    Mulai

    Rp159.999.900

    Robust Fume Hood
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
  13. SATO Sigma II Thermohygrograph
    Mulai

    Rp33.999.900

    SATO Sigma II Thermohygrograph
    Deskripsi:
    Sato Thermohygrograph NSII-Q (as known as Sato Thermohygrograph SigmaII), Part no 7211-00, comes with all transparent acryl-resin made case provides a full view of the chart paper without opening the case
    atribut:
    • Clock: Quartz Clock: 1 Day, 7 Day And 32 Day, Easily Changeable By Toggle Of Speed Switch
    • Temperature Sensor: Aged Bimetal Strip
    • Humidity Sensor: Human Hair Bundle
    • Temperature Range (°C): -10 to 50
    • Humidity Range (%RH): 0-100
    • Temperature Accuracy (°C): ±1 (10-30), ±2 (other temperature within the measurement range)
    • Dimensions WxHxD (mm): 336x295x148
    • Humidity Chart Graduation (%): 1
    • Humidity Range (%): ± 3 (at 15 to 25 ºC, 20 to 95 %), ±5% (other condition within the measurement range)
    • Temperature Chart Graduation (°C): 1
  14. AS ONE Ultrasonic Cleaner Dual-Frequency
    Mulai

    Rp12.999.900

    AS ONE Ultrasonic Cleaner Dual-Frequency
    atribut:
    • Oscillation Circuit: A self-oscillation system
    • Oscillator: BLT (Lancin bolt)
    • Accessories: Cleaning basketx1 piece, Lid (SUS 201)x1 piece, hose nipplex1 piece
    • Additional Functions: Heater function (Range: R.T. to 80° C / 1° C Units), Timer function (Range: 1 to 99 minutes / 1 minute), and digas function
    • Display: LCD (liquid crystal)
    • Frequency Switching Function (kHz): switching of 33 / 40, alternating Operation (interval 1 minute)
    • Material: Main and stainless steel (SUS 201), PP (polypropylene), tank / stainless (SUS304)
    • Power Cord (m): 1.8 (3P Plug)
    • Safety Function: Prevent overcurrent, prevent overheating, and prevent overloading
  15. AS ONE Ultrasonic Cleaner Stainless Steel Asum Series
    Mulai

    Rp15.999.900

    AS ONE Ultrasonic Cleaner Stainless Steel Asum Series
    Deskripsi:
    The high output is 1.5 times that of conventional models, so cleaning time can be shortened (excluding some models). Despite its high output, it does not consume unnecessary power. The highly visible digital display makes it easy to read. The heater runs separately from cleaning and stops at the set temperature. Power can be adjusted in 3 levels according to the items to be washed. (Excluding ASU-2M and 3M) Also, if there are too many items to wash, it will automatically stop. The timer function is a subtraction type digital display, so you can check the remaining time at a glance. Equipped with a program function, high/middle/low oscillation power alternating operation and intermittent operation are possible. (Excluding ASU-2M and 3M) With the memory function, once set temperature, time, and program contents are memorized even if the power is turned off. Ministry of Internal Affairs and Communications type approval has been obtained.
    atribut:
    • Material: (Drainboard) Stainless Steel (SUS304), (Lid) ABS Resin
    • Body Material: Stainless steel (SUS430)
    • Material (Water Tank): Stainless steel (SUS304)
    • Power Cord (m): 2 (3P plug)
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
    • Series: Stainless steel/ASUM
    • Warranty Period: 1 year
  16. Branson Ultrasonic Cleaner (Mesin Cuci Ultrasonik)
    Mulai

    Rp28.999.900

    Branson Ultrasonic Cleaner (Mesin Cuci Ultrasonik)
    Deskripsi:
    Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.
    atribut:
    • UNSPSC: 42281712
    • Frequency (kHz): 40
    • Includes: Cover
    • Includes Timer: Yes
    • Maximum Temperature (°C): 69
    • Standards: CE; CSA; FCC; ISO14006; ISO9001; UL
    • Tank Material: Stainless Steel
    • Timer Range (minute): 0 to 99; Continuous Run
    • Voltage (V): 120
  17. RAYTECH Ultrasonic Cleaner
    Mulai

    Rp62.999.900

    RAYTECH Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Analog Timers include models with selectable frequencies for coarse and fine cleaning. They are suitable for hard surfaces made of metal and glass in industrial, craft, and jewelry manufacturing applications.
    atribut:
    • UNSPSC: 42281712
    • Auto Shutoff: No
    • Cleaning Mode: Degas; Heat
    • Frequency (Hz): 50
    • Heated: Yes
    • Includes: Basket
    • Includes Timer: Yes
    • Maximum Temperature (°C): 176
    • Overall Depth (inch): 10-3/4
    • Overall Height (inch): 14
    • Overall Width (inch): 38-1/2
    • Special Features: 500W/40000Hz; Drain Function; Ultrasonic Frequency
    • Standards: CE
    • Tank Capacity (gal): 7
    • Tank Depth (inch): 8
    • Tank Height (inch): 6-1/4
    • Tank Material: Stainless Steel
    • Tank Width (inch): 35-3/4
    • Timer Range (minute): 1 to 20
    • Timer Style: Analog
    • Voltage (V): 115
Daftar Harga oven memmert Terbaru November 2026
Memmert Laboratory OvenRp56.999.900
Memmert Laboratory OvenRp39.999.900
Memmert Lab OvenRp129.999.900
Memmert Universal Laboratory IncubatorRp38.999.900
Aqualab Bencthop Water Activity Meter (Pengukur Kadar Air)Rp449.999.900
GT Sonic Ultrasonic Cleaner (Mesin Cuci Ultrasonik)Rp3.499.900
GEA Laboratories RefrigeratorRp25.999.900
AS ONE Hot Plate Stirrer DigitalRp12.999.900
Carbolite Gero Laboratory FurnaceRp79.999.900
B-ONE Soxhlet Extraction Apparatus (Alat Ekstraksi)Rp5.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait